Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN511.1-M5-20-K Adjustable Clamping Lever Kits

  • Mfr # 511.1-M5-20-K

  • Zoro # G4714388


product price: $18.39
/ea

Key Features

Thread Size
M5
Thread Length
0.79 in
Cap Screw Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511.1-M5-20-K
Zoro #
G4714388
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Thread Length
0.79 in

Details

Item
Clamping Kit
Cap Screw Material
Stainless Steel

Description

By using GN 511.1 Clamping Kits, Swivel Clamp Joints can be combined with either T-Swivel Clamp Joints or Attachment Clamp Joints with the same "mounting joint" dimensions. The centering bushing positions the swivel clamp joints in relation to each other. During assembly, the knurled threaded bushing is inserted by the clamping screw itself.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.