Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN51.5-ND-22-SW Retaining Magnet

  • Mfr # GN51.5

  • Zoro # G4846295


product price: $13.65
/ea

Key Features

Material
Steel
Max. Pull
35 N
Finish
Zinc plated
Temp. Range (F)
176°F
Magnet Height
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN51.5
Zoro #
G4846295
UPC #
-
Country of Origin
Germany

Dimensions

Magnet Height
6 mm
Thread Size
M4

Details

Material
Steel
Max. Pull
35 N
Finish
Zinc plated
Temp. Range (F)
176°F
Magnet Material
NdFeB (Neodymium, iron, boron)

Description

GN 51.5 retaining magnets are a shielded magnetic system with rubber jacket. They are especially suitable for applications where the surface is easily marred. Also, these magnets have an increased coefficient of friction, which creates high lateral retaining force.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.