Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN52.2-AN-8 Retaining Magnet, Rod Shaped

  • Mfr # GN52.2

  • Zoro # G4846164


product price: $10.49
/ea

Key Features

Material
Steel
Max. Pull
4 N
Finish
Zinc plated
Magnet Height
20 mm
Temp. Range (F)
842°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN52.2
Zoro #
G4846164
UPC #
-
Country of Origin
Germany

Dimensions

Magnet Height
20 mm
Thread Size
M3

Details

Material
Steel
Max. Pull
4 N
Finish
Zinc plated
Temp. Range (F)
842°F
Magnet Material
AlNiCo (Aluminum, nickel, cobalt)

Description

GN 52.2 retaining magnets are a shielded magnetic assembly. Mounting options include pressing in, shrinking in, or gluing in.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.