
GN52.3-AN-27 Retaining Magnet, Rod Shaped
Mfr # GN52.3
Zoro # G4845997
product price: $18.19
/eaKey Features
Diameter
1.063 in
Color
Red
Finish
Painted
Magnet Material
Aluminum, Nickel, Cobalt (AlNiCo)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN52.3
Zoro #
G4845997
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
1.063 in
Details
Color
Red
Finish
Painted
Item
Retaining Magnet
Magnet Material
Aluminum, Nickel, Cobalt (AlNiCo)
Description
GN 52.3 magnets are a shielded magnetic assembly. For easier handling and/or to avoid demagnetization, these magnets have an iron plate on their magnetic surface.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.