Zoro Homepage

GN52.4-AN-13-M4-E Retaining Magnet, Rod Shaped

  • Mfr # GN52.4

  • Zoro # G4845400


product price: $13.65
/ea

Key Features

Diameter
0.512 in
Magnet Material
Aluminum, Nickel, Cobalt (AlNiCo)
Thread Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN52.4
Zoro #
G4845400
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
0.512 in
Thread Size
M4

Details

Item
Retaining Magnet
Magnet Material
Aluminum, Nickel, Cobalt (AlNiCo)

Description

GN 52.4 magnets are a shielded magnetic assembly.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.