Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN52.4-AN-16-M4-E Retaining Magnet, Rod Shaped

  • Mfr # GN52.4

  • Zoro # G4846548


product price: $15.89
/ea

Key Features

Material
Steel
Max. Pull
20 N
Finish
Zinc plated
Magnet Material
AlNiCo (Aluminum, nickel, cobalt)
Magnet Height
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN52.4
Zoro #
G4846548
UPC #
-
Country of Origin
Germany

Dimensions

Magnet Height
20 mm
Thread Size
M4

Details

Material
Steel
Max. Pull
20 N
Finish
Zinc plated
Magnet Material
AlNiCo (Aluminum, nickel, cobalt)
Temp. Range (F)
842°F

Description

GN 52.4 magnets are a shielded magnetic assembly.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.