
GN52.5-ND-13-M6 Retaining Magnet, Rod Shaped
Mfr # GN52.5
Zoro # G4846925
product price: $23.69
/eaKey Features
Material
Stainless steel
Max. Pull
15 N
Finish
Matte
Temp. Range (F)
176°F
Magnet Material
NdFeB (Neodymium, iron, boron)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN52.5
Zoro #
G4846925
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6
Magnet Height
16 mm
Details
Material
Stainless steel
Max. Pull
15 N
Finish
Matte
Temp. Range (F)
176°F
Magnet Material
NdFeB (Neodymium, iron, boron)
Description
GN 52.5 retaining magnets are a shielded magnetic assembly with rubber jacket. They are especially suitable for applications where the surface is easily marred. Also, these magnets have an increased coefficient of friction, which creates high lateral retaining force.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.