
GN53.1-ND-30-GR Magnet with Grey Housing
Mfr # GN53.1
Zoro # G4848605
product price: $4.39
/eaSold in multiples of 3 for $13.17
Key Features
Diameter
1.18 in
Color
Gray
Magnet Material
Neodymium, Iron, Boron (NdFeB)
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN53.1
Zoro #
G4848605
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
1.18 in
Details
Color
Gray
Item
Retaining Magnet
Magnet Material
Neodymium, Iron, Boron (NdFeB)
Housing Material
Plastic
Description
GN 53.1 retaining magnets are a shielded magnetic assembly. They are primarily used for holding drawings and the like. The ND magnetic material is characterized by a high magnetic force.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.