Zoro Homepage

GN53.1-ND-30-WS-Magnet with White Housing

  • Mfr # GN53.1

  • Zoro # G4847616


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Color
White
Max. Pull
27 N
Finish
Matte
Magnet Height
8.5 mm
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN53.1
Zoro #
G4847616
UPC #
-
Country of Origin
Germany

Dimensions

Magnet Height
8.5 mm

Details

Color
White
Max. Pull
27 N
Finish
Matte
Housing Material
Plastic
Temp. Range (F)
176°F
Magnet Material
NdFeB (Neodymium, iron, boron)

Description

GN 53.1 retaining magnets are a shielded magnetic assembly. They are primarily used for holding drawings and the like. The ND magnetic material is characterized by a high magnetic force.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.