Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN53.1-ND-36-RT-Magnet with Red Housing

  • Mfr # GN53.1

  • Zoro # G4845227


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Diameter
1.42 in
Color
Red
Housing Material
Plastic
Magnet Material
Neodymium, Iron, Boron (NdFeB)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN53.1
Zoro #
G4845227
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.42 in

Details

Color
Red
Item
Retaining Magnet
Housing Material
Plastic
Magnet Material
Neodymium, Iron, Boron (NdFeB)

Description

GN 53.1 retaining magnets are a shielded magnetic assembly. They are primarily used for holding drawings and the like. The ND magnetic material is characterized by a high magnetic force.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.