Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN5336-40-B8-C-PL Hand Knob

  • Mfr # 8MC50/CPO

  • Zoro # G4654827


product price: $18.15
/ea

Key Features

Diameter
1.57 in
Finish
Polished
Material
Aluminum
Bore
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MC50/CPO
Zoro #
G4654827
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.57 in

Details

Finish
Polished
Material
Aluminum
Item
Knob
Bore
8 mm

Description

GN 5336 star knobs are forged; therefore, a close grain structure is maintained providing a high tensile strength and a smooth surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.