Zoro Homepage

GN5336-70-M12-E-PL Hand Knob

  • Mfr # 12NC53/EPO

  • Zoro # G4645867


product price: $30.69
/ea

Key Features

Diameter
2.76 in
Finish
Polished
Material
Aluminum
Thread Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NC53/EPO
Zoro #
G4645867
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
2.76 in
Thread Size
M12

Details

Finish
Polished
Material
Aluminum
Item
Knob

Description

GN 5336 star knobs are forged; therefore, a close grain structure is maintained providing a high tensile strength and a smooth surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.