Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN535-28-M8-30-MT Knurled Screw

  • Mfr # 535-28-M8-30-MT

  • Zoro # G4648868


product price: $29.75
/ea

Key Features

Diameter
1.1 in
Finish
Matte
Length
1.18 in
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535-28-M8-30-MT
Zoro #
G4648868
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.1 in
Length
1.18 in
Thread Size
M8

Details

Finish
Matte
Item
Screw

Description

The knurl design with no underside grooves makes GN 535 knurled screws an appropriate choice for hygienic applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.