Zoro Homepage

GN537-16-20-A Oil Sight Glass Aluminum

  • Mfr # RD1/A

  • Zoro # G4704910


product price: $21.99
/ea

Key Features

Body Material
Aluminum
Length
0.59 in
Features
Plastic Reflector
Window Length
0.14 in
Sight Glass Type
Plexiglas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD1/A
Zoro #
G4704910
UPC #
-
Country of Origin
Germany

Dimensions

Length
0.59 in
Window Length
0.14 in
Window Dia.
0.63 in
Overall Dia.
0.98 in
Sealing Length
0.35 in
Body Dia.
0.79 in

Details

Body Material
Aluminum
Features
Plastic Reflector
Sight Glass Type
Plexiglas
Seal Material
NBR Rubber

Description

No thread is required for installing the GN 537 fluid level sight glasses. The fluid level sight glass is inserted into the bore. By simply tightening the ring nut using the pin key, the seal is pressed against the contact surface which, at the same time, holds the sight glass in position. Application is limited to non-pressurized or slightly pressurized tanks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.