
GN54.1-SC-13 Retaining Magnet, Rod Shaped
Mfr # GN54.1
Zoro # G4845306
product price: $14.15
/eaKey Features
Material
Brass
Max. Pull
60 N
Finish
Smooth
Temp. Range (F)
392°F
Magnet Material
SmCo (Samarium, cobalt)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN54.1
Zoro #
G4845306
UPC #
-
Country of Origin
Germany
Dimensions
Magnet Height
20 mm
Details
Material
Brass
Max. Pull
60 N
Finish
Smooth
Temp. Range (F)
392°F
Magnet Material
SmCo (Samarium, cobalt)
Description
GN 54.1 retaining magnets are a shielded magnetic assembly. The configuration of magnetic and iron poles is known as a sandwich magnet assembly. These retaining magnets provide superior holding power and work well with smaller workpieces. Mounting options include pressing in or gluing in.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.