Zoro Homepage

GN55.2-SC-15-3 Raw Magnet Solid Disc

  • Mfr # GN55.2

  • Zoro # G4849314


product price: $10.29
/ea

Key Features

Material
Steel
Max. Pull
16 N
Finish
Blank
Temp. Range (F)
392°F
Magnet Height
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN55.2
Zoro #
G4849314
UPC #
-
Country of Origin
China

Dimensions

Magnet Height
3 mm

Details

Material
Steel
Max. Pull
16 N
Finish
Blank
Temp. Range (F)
392°F
Magnet Material
SmCo (Samarium, cobalt)

Description

GN 55.2 raw magnets are unshielded disc-shaped magnets. Due to the vast range of different materials and sizes, these magnets are suitable for virtually any universal use. They are typically attached by gluing.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.