
GN55.2-SC-5-3 Raw Magnet Solid Disc
Mfr # GN55.2
Zoro # G4847939
product price: $4.15
/eaSold in multiples of 3 for $12.45
Key Features
Diameter
0.197 in
Height
0.118 in
Magnet Material
Samarium, Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GN55.2
Zoro #
G4847939
UPC #
-
Country of Origin
China
Dimensions
Diameter
0.197 in
Height
0.118 in
Details
Item
Raw Magnet
Magnet Material
Samarium, Cobalt
Description
GN 55.2 raw magnets are unshielded disc-shaped magnets. Due to the vast range of different materials and sizes, these magnets are suitable for virtually any universal use. They are typically attached by gluing.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.