
GN55.3-AN-34-80 Raw Magnet Rod Shaped
Mfr # GN55.3
Zoro # G4847220
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Max. Pull
61 N
Finish
Blank
Temp. Range (F)
662°F
Magnet Material
AlNiCo (Aluminum, nickel, cobalt)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN55.3
Zoro #
G4847220
UPC #
-
Country of Origin
China
Dimensions
Magnet Length
80 mm
Details
Material
Steel
Max. Pull
61 N
Finish
Blank
Temp. Range (F)
662°F
Magnet Material
AlNiCo (Aluminum, nickel, cobalt)
Description
GN 55.3 raw magnets are unshielded rod-shaped magnets. Due to the vast range of different materials and sizes, these magnets are suitable for virtually any universal use. They are typically attached by gluing.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.