Zoro Homepage

GN563.2-67-M8-BL T-Handle Aluminum

  • Mfr # 8NCM2T

  • Zoro # G4660628


product price: $19.45
/ea

Key Features

Length
2.64 in
Thread Size
M8
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8NCM2T
Zoro #
G4660628
UPC #
-
Country of Origin
Germany

Dimensions

Length
2.64 in
Thread Size
M8

Details

Finish
Plain
Item
T-Handle

Description

GN 563.2 T-handles can be used as either operating handles or for clamping purposes, providing high clamping force. T-handles are made by forging and therefore they have a structure with high strength and a smooth surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.