Zoro Homepage

GN565-20-M6-112-EL Cabinet U-Handle

  • Mfr # 20W112B79Q

  • Zoro # G4643609


product price: $15.15
/ea

Key Features

Thread Size
M6
Diameter
20 mm
Color
Matte
Height
49 mm
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20W112B79Q
Zoro #
G4643609
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Diameter
20 mm
Height
49 mm

Details

Color
Matte
Finish
Anodized
Handle
Aluminum
Mounting Distance
112 mm

Description

GN 565 cabinet "U" handles are manufactured from a bent aluminum profile and have excellent stability and ergonomic design. The manufacturing process allows the production of special designs in relatively small quantities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.