Zoro Homepage

GN565-26-M8-128-BL Cabinet U-Handle

  • Mfr # 26W128B79T

  • Zoro # G4632926


product price: $14.15
/ea

Key Features

Thread Size
M8
Diameter
26 mm
Color
Blank
Height
55 mm
Finish
Tumbled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W128B79T
Zoro #
G4632926
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Diameter
26 mm
Height
55 mm

Details

Color
Blank
Finish
Tumbled
Handle
Aluminum
Mounting Distance
128 mm

Description

GN 565 cabinet "U" handles are manufactured from a bent aluminum profile and have excellent stability and ergonomic design. The manufacturing process allows the production of special designs in relatively small quantities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.