Zoro Homepage

GN565-26-M8-400-SW Cabinet U-Handle

  • Mfr # 26W400B79K

  • Zoro # G4643800


product price: $36.99
/ea

Key Features

Length
15-3/4 in
Thread Size
M8
Color
Black
Width
1.02 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W400B79K
Zoro #
G4643800
UPC #
-
Country of Origin
Germany

Dimensions

Length
15-3/4 in
Thread Size
M8
Width
1.02 in

Details

Color
Black
Finish
Powder Coated
Item
U-Handle

Description

GN 565 cabinet "U" handles are manufactured from a bent aluminum profile and have excellent stability and ergonomic design. The manufacturing process allows the production of special designs in relatively small quantities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.