Zoro Homepage

GN565.1-20-100-BL Cabinet U-Handle

  • Mfr # 565.1-20-100-BL

  • Zoro # G4629520


product price: $11.49
/ea

Key Features

Diameter
20 mm
Color
Blank
Height
49 mm
Finish
Tumbled
Overall Length
112 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565.1-20-100-BL
Zoro #
G4629520
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
20 mm
Height
49 mm
Overall Length
112 mm
Bore Dia.
5.4 mm

Details

Color
Blank
Finish
Tumbled
Handle
Aluminum
Mounting Distance
100 mm

Description

GN 565.1 cabinet "U" handles are manufactured from a bent aluminum profile and have excellent stability and ergonomic design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.