Zoro Homepage

GN565.1-26-116-SW Cabinet U-Handle

  • Mfr # 565.1-26-116-SW

  • Zoro # G4649324


product price: $18.15
/ea

Key Features

Diameter
26 mm
Color
Black
Height
55 mm
Overall Length
130 mm
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565.1-26-116-SW
Zoro #
G4649324
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
26 mm
Height
55 mm
Overall Length
130 mm
Bore Dia.
6.4 mm

Details

Color
Black
Finish
Powder Coated
Handle
Aluminum
Mounting Distance
116 mm

Description

GN 565.1 cabinet "U" handles are manufactured from a bent aluminum profile and have excellent stability and ergonomic design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.