Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN565.2-26-160-A-EL Angled Cabinet U-Handle

  • Mfr # 565.2-26-160-A-EL

  • Zoro # G4634280


product price: $29.39
/ea

Key Features

Thread Size
M8
Diameter
26 mm
Color
Matte
Height
54 mm
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565.2-26-160-A-EL
Zoro #
G4634280
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Diameter
26 mm
Height
54 mm

Details

Color
Matte
Finish
Anodized
Handle
Aluminum
Mounting Distance
160 mm
Angle
35 Degrees

Description

GN 565.2 angled cabinet „U“ handles are manufactured from a bent aluminum profile and have excellent stability and ergonomic design. The 35° angled contact surface allows improved access even in tight spaces such as corners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.