
GN598-KT-22-M6 Revolving Handle
Mfr # 598-KT-22-M6
Zoro # G4640635
product price:Â $7.49
/ea
Sold in multiples of 2 for $14.98
Key Features
Handle Material
Plastic
Thread Size
M6
Diameter
0.87 in
Components Material
Steel Spindle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
598-KT-22-M6
Zoro #
G4640635
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M6
Diameter
0.87 in
Details
Item
Revolving Handle
Handle Material
Plastic
Components Material
Steel Spindle
Description
GN 598 revolving handles are noted for their modern design, and they blend in well with rectangular shaped rim handwheels. Steel handles are mainly used on safety clutch handwheels to increase imbalance and thus avoid free wheeling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.