Zoro Homepage

GN598.3-KU-18 Retractable Handle Plastic

  • Mfr # 18WG64

  • Zoro # G4699916


product price: $34.99
/ea

Key Features

Diameter
0.71 in
Material
Plastic
Handle
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18WG64
Zoro #
G4699916
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
0.71 in

Details

Material
Plastic
Handle
Phenolic
Item
Handle

Description

GN 598.3 retractable handles are suitable when the handle must be withdrawn during automatic operation. The handle is pulled out of its tapered seat in the direction of the arrow and then tilted. A compression spring locks the handle in both end positions. A positive lock is achieved in the operating position by way of a tapered seat located in the hub of the mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.