Zoro Homepage

GN599.5-16-M6-9 Revolving Cylindircal Handle

  • Mfr # 599.5-16-M6-9

  • Zoro # G4656306


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Length
0.35 in
Thread Size
M6
Diameter
0.63 in
Handle
Polyamide
Spindle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599.5-16-M6-9
Zoro #
G4656306
UPC #
-
Country of Origin
Germany

Dimensions

Length
0.35 in
Thread Size
M6
Diameter
0.63 in

Details

Handle
Polyamide
Item
Revolving Handle
Spindle Material
Stainless Steel

Description

GN 599.5 cylindrical revolving handles are mainly used on small handwheels which are installed for control purposes where low torque is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.