Shop J.W. WINCO
See all product information
Create Account
GN605-M16-35-V Socket Set Screw Steel
- Mfr # 605-M16-35-V
- Zoro # G4662308
product price:Â
$
39.45
/ea
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M16-35
Overall Length
35 mm
Point Type
Full Ball
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605-M16-35-V
- Zoro #
- G4662308
- UPC #
- -
- Country of Origin
- Japan
- System of Measurement
- Metric
- Drive Type
- Torx
- Point Type
- Full Ball
- Material
- Steel
- Item
- Set Screw
Dimensions
- Thread Size
- M16-35
- Overall Length
- 35 mm
Description
GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.