
GN606-1/4X20-.625-B Socket Head Cap Screw
Mfr # 606-1/4X20-0.625-B
Zoro # G4645270
product price: $9.15
/eaKey Features
Thread Size
1/4"-20
Thread Length
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606-1/4X20-0.625-B
Zoro #
G4645270
UPC #
-
Country of Origin
Japan
Dimensions
Thread Size
1/4"-20
Thread Length
5/8 in
Details
Item
Socket Head Cap Screw
Description
GN 606 socket head cap screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket head cap screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.