Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN606-8X32-.500-AN Socket Head Cap Screw

  • Mfr # 606-8X32-0.500-AN

  • Zoro # G4645788


product price: $13.45
/ea

Key Features

Thread Size
8"-32
Screw Length
1/2 in
Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606-8X32-0.500-AN
Zoro #
G4645788
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
8"-32
Screw Length
1/2 in
Thread Length
1/2 in

Details

Item
Socket Head Cap Screw

Description

GN 606 socket head cap screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket head cap screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.