Zoro Homepage

GN606-M10-25-A Socket Head Cap Screw

  • Mfr # 606-M10-25-A

  • Zoro # G4675294


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Thread Size
M10
Screw Length
0.984 in
Material
Stainless Steel
Thread Length
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606-M10-25-A
Zoro #
G4675294
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M10
Screw Length
0.984 in
Thread Length
0.984 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel

Description

GN 606 socket head cap screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket head cap screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.