Zoro Homepage

GN607-6-A-ST Short Indexing Plunger

  • Mfr # L84/A

  • Zoro # G4695110


product price: $14.79
/ea

Key Features

Pin Dia.
0.236 in
Material
Steel
Features
Without Lock Nut
Body Material
Steel
Pin Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L84/A
Zoro #
G4695110
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.236 in

Details

Item
Indexing Plunger
Material
Steel
Features
Without Lock Nut
Body Material
Steel
Pin Material
Steel

Description

GN 607 short indexing plungers are standard units used for a wide range of indexing applications where the threaded body needs to be reduced to a minimum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.