Zoro Homepage

GN607-8-AK-NI Short Indexing Plunger

  • Mfr # 160FR82/AK

  • Zoro # G4651169


product price: $30.89
/ea

Key Features

Material
Stainless Steel
Length
54 mm
Plunger Length
8 mm
Axial Load
500 N
Plunger Pin Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160FR82/AK
Zoro #
G4651169
UPC #
-
Country of Origin
Germany

Dimensions

Length
54 mm
Plunger Length
8 mm
Knob Dia.
31 mm
Plunger Dia.
8 mm
Thread Size
M16

Details

Material
Stainless Steel
Axial Load
500 N
Plunger Pin Material
Stainless Steel
End Load
26 N
Initial Load
13 N

Description

GN 607 short indexing plungers are standard units used for a wide range of indexing applications where the threaded body needs to be reduced to a minimum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.