Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN607.1-8-A-NI Short Indexing Plunger

  • Mfr # 160FR85/A

  • Zoro # G4646804


product price: $33.74
/ea

Key Features

Knob Type
Plastic
Material
Stainless Steel
Length
54 mm
Plunger Length
8 mm
Plunger Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160FR85/A
Zoro #
G4646804
UPC #
-
Country of Origin
Germany

Dimensions

Length
54 mm
Plunger Length
8 mm
Plunger Dia.
8 mm
Thread Size
M16
Knob Dia.
31 mm

Details

Knob Type
Plastic
Material
Stainless Steel
Initial Load
13 N
Plunger Pin Material
Stainless Steel
End Load
26 N
Locking
Lock-Out
Axial Load
501 N

Description

GN 607.1 short indexing plungers with lock-out are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.