Zoro Homepage

GN607.1-8-AK-ST Short Indexing Plunger

  • Mfr # L87/AK

  • Zoro # G4675714


product price: $23.59
/ea

Key Features

Knob Type
Plastic
Material
Steel
Length
54 mm
Locking
Lock-Out
End Load
29 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L87/AK
Zoro #
G4675714
UPC #
-
Country of Origin
Germany

Dimensions

Length
54 mm
Knob Dia.
31 mm
Thread Size
M16
Plunger Length
8 mm
Plunger Dia.
8 mm

Details

Knob Type
Plastic
Material
Steel
Locking
Lock-Out
End Load
29 N
Initial Load
15 N
Axial Load
500 N
Plunger Pin Material
Steel
Lock Nut Material
Steel

Description

GN 607.1 short indexing plungers with lock-out are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.