Zoro Homepage

GN608.5-8-18 Indexing Plunger, Non Lock-out

  • Mfr # 8W18L89

  • Zoro # G4680675


product price: $20.99
/ea

Key Features

Knob Type
Plastic
Length
54 mm
Plunger Pin Material
Stainless Steel
Plate Width
46 mm
Plate Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8W18L89
Zoro #
G4680675
UPC #
-
Country of Origin
Germany

Dimensions

Length
54 mm
Plate Width
46 mm
Plate Length
20 mm
Plunger Dia.
8 mm
Plunger Length
18 mm
Knob Dia.
31 mm

Details

Knob Type
Plastic
Plunger Pin Material
Stainless Steel
Plate Material
Die-Cast Zinc
Axial Load
500 N
Initial Load
13 N
End Load
26 N

Description

GN 608.5 indexing plungers are used in applications that require surface mounting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.