Zoro Homepage

GN608.6-8-8 Indexing Plunger, Lock-out

  • Mfr # 8W8L62

  • Zoro # G4657767


product price: $21.15
/ea

Key Features

Knob Type
Plastic
Length
44 mm
Plunger Dia.
8 mm
Initial Load
13 N
Plate Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8W8L62
Zoro #
G4657767
UPC #
-
Country of Origin
Germany

Dimensions

Length
44 mm
Plunger Dia.
8 mm
Plate Length
20 mm
Plunger Length
8 mm
Knob Dia.
31 mm
Plate Width
46 mm

Details

Knob Type
Plastic
Initial Load
13 N
Plunger Pin Material
Stainless Steel
Axial Load
500 N
End Load
26 N
Plate Material
Die-Cast Zinc
Locking
Lock-Out

Description

GN 608.6 indexing plungers are used in applications that require surface mounting, and the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.