Zoro Homepage

GN612-10-3/4X16-AK Indexing Plunger

  • Mfr # 612-10-3/4X16-AK

  • Zoro # G4653077


product price: $27.89
/ea

Key Features

Pin Dia.
0.394 in
Features
Without Plastic Sleeve, With Lock Nut
Thread Size
3/4"-16
Body Material
Steel
Pin Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612-10-3/4X16-AK
Zoro #
G4653077
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.394 in
Thread Size
3/4"-16

Details

Item
Indexing Plunger
Features
Without Plastic Sleeve, With Lock Nut
Body Material
Steel
Pin Material
Steel
Spring Material
Stainless Steel

Description

GN 612 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position. The grooved lever arm provides the user with a better grip when operating the mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.