Zoro Homepage

GN612-10-3/4X16-BK Indexing Plunger

  • Mfr # 612-10-3/4X16-BK

  • Zoro # G4645970


product price: $35.15
/ea

Key Features

Material
Steel
Finish
Plastic Cover
Length
2.72 in
Plunger Dia.
0.390 in
Initial Load
21 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612-10-3/4X16-BK
Zoro #
G4645970
UPC #
-
Country of Origin
Germany

Dimensions

Length
2.72 in
Plunger Dia.
0.390 in
Thread Size
3/4"-16
Arm Length
2.05 in
Plunger Length
0.47 in

Details

Material
Steel
Finish
Plastic Cover
Initial Load
21 N
Plunger Pin Material
Steel
Lock Nut Material
Steel
Locking
Lock-Out
End Load
57 N
Arm Material
Steel

Description

GN 612 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position. The grooved lever arm provides the user with a better grip when operating the mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.