Shop J.W. WINCO
See all product information
Create Account
GN612-10-M16X1.5-A Indexing Plunger
- Mfr # 612-10-M16X1.5-A
- Zoro # G4691507
product price:
$
27.59
/ea
Key Features
Pin Dia.
0.394 in
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
- 612-10-M16X1.5-A
- Zoro #
- G4691507
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Pin Dia.
- 0.394 in
Description
GN 612 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position. The grooved lever arm provides the user with a better grip when operating the mechanism.