GN612-12-M20X1.5-B-NI Indexing Plunger

  • Mfr # 612-12-M20X1.5-B-NI

  • Zoro # G4668285


product price: $42.89
/ea

Key Features

Material
Stainless Steel
Finish
Plastic Cover
Length
69 mm
Plunger Length
12 mm
Plunger Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612-12-M20X1.5-B-NI
Zoro #
G4668285
UPC #
-
Country of Origin
Germany

Dimensions

Length
69 mm
Plunger Length
12 mm
Plunger Dia.
12 mm
Arm Length
52 mm
Thread Size
M20

Details

Material
Stainless Steel
Finish
Plastic Cover
Arm Material
Stainless Steel
Plunger Pin Material
Stainless Steel
End Load
57 N
Initial Load
21 N
Locking
Lock-Out

Description

GN 612 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position. The grooved lever arm provides the user with a better grip when operating the mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.