GN612-6-M16X1.5-AK-NI Indexing Plunger

  • Mfr # 612-6-M16X1.5-AK-NI

  • Zoro # G4674427


product price:  $34.65
/ea

Key Features

Material
Stainless Steel
Finish
Matte
Length
56 mm
Lock Nut Material
Stainless Steel
Plunger Pin Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
612-6-M16X1.5-AK-NI
Zoro #
G4674427
UPC #
-
Country of Origin
Germany

Dimensions

Length
56 mm
Plunger Length
10 mm
Arm Length
32 mm
Thread Size
M16
Plunger Dia.
6 mm

Details

Material
Stainless Steel
Finish
Matte
Lock Nut Material
Stainless Steel
Plunger Pin Material
Stainless Steel
End Load
29 N
Arm Material
Stainless Steel
Initial Load
11 N
Locking
Lock-Out

Description

GN 612 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position. The grooved lever arm provides the user with a better grip when operating the mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.