
Gn612.9-10-18-20-Sw Cam Action Plunger
Mfr # 612.9-10-18-20-SW
Zoro # G511289144
product price: $18.65
/eaKey Features
Material
Body-Zinc die-cast, Pin-Steel zinc plated, Arm-Technopolymer plastic
Length
57mm
Shank Dia.
10mm
Primary Application
GN 612.9 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
612.9-10-18-20-SW
Zoro #
G511289144
UPC #
-
Country of Origin
Germany
Dimensions
Length
57mm
Shank Dia.
10mm
Shank Length
18mm
Details
Material
Body-Zinc die-cast, Pin-Steel zinc plated, Arm-Technopolymer plastic
Primary Application
GN 612.9 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position.
Color
Black
End Spring Load
58 N
Initial Spring Load
21 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.