Zoro Homepage

GN613-10-AK Indexing Plunger With Nut

  • Mfr # F93/AK

  • Zoro # G4699548


product price: $23.45
/ea

Key Features

Knob Type
Plastic
Material
Steel
Length
80 mm
Plunger Length
10 mm
Initial Load
19 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F93/AK
Zoro #
G4699548
UPC #
-
Country of Origin
Germany

Dimensions

Length
80 mm
Plunger Length
10 mm
Plunger Dia.
10 mm
Thread Size
M20
Knob Dia.
31 mm

Details

Knob Type
Plastic
Material
Steel
Initial Load
19 N
Plunger Pin Material
Steel
End Load
45 N
Handle Type
Plastic Knob
Lock Nut Material
Steel

Description

GN 613 indexing plungers are a low cost alternative with reduced dimensions. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.