Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN613-10-G Indexing Plunger Without Nut

  • Mfr # F93/G

  • Zoro # G4701605


product price: $20.15
/ea

Key Features

Material
Steel
Initial Load
19 N
End Load
45 N
Thread Size
M20
Rod Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F93/G
Zoro #
G4701605
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20
Rod Thread Size
M8
Plunger Length
10 mm
Plunger Dia.
10 mm
Rod Length
12 mm

Details

Material
Steel
Initial Load
19 N
End Load
45 N
Handle Type
Threaded Rod
Plunger Pin Material
Steel

Description

GN 613 indexing plungers are a low cost alternative with reduced dimensions. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.