Zoro Homepage

GN613-6-G-NI Indexing Plunger Stainless

  • Mfr # F95/G

  • Zoro # G4690089


product price: $21.75
/ea

Key Features

Material
Stainless Steel
End Load
21 N
Rod Length
10 mm
Rod Thread Size
M6
Plunger Pin Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F95/G
Zoro #
G4690089
UPC #
-
Country of Origin
Germany

Dimensions

Rod Length
10 mm
Rod Thread Size
M6
Plunger Length
6 mm
Thread Size
M12
Plunger Dia.
6 mm

Details

Material
Stainless Steel
End Load
21 N
Plunger Pin Material
Stainless Steel
Initial Load
8 N
Handle Type
Threaded Rod

Description

GN 613 indexing plungers are a low cost alternative with reduced dimensions. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.