Zoro Homepage

GN613-8-A-NI Indexing Plunger Stainless

  • Mfr # F96/A

  • Zoro # G4697448


product price: $27.75
/ea

Key Features

Knob Type
Plastic
Material
Stainless Steel
Length
69 mm
Plunger Dia.
8 mm
Thread Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F96/A
Zoro #
G4697448
UPC #
-
Country of Origin
Germany

Dimensions

Length
69 mm
Plunger Dia.
8 mm
Thread Size
M16
Plunger Length
8 mm
Knob Dia.
31 mm

Details

Knob Type
Plastic
Material
Stainless Steel
Initial Load
9 N
Handle Type
Plastic Knob
Plunger Pin Material
Stainless Steel
End Load
26 N

Description

GN 613 indexing plungers are a low cost alternative with reduced dimensions. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.