Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN613-8-GK-NI Indexing Plunger Stainless

  • Mfr # F96/GK

  • Zoro # G4698568


product price: $27.39
/ea

Key Features

Pin Dia.
0.315 in
Material
Stainless Steel
Features
With Threaded Stem, With Lock Nut
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F96/GK
Zoro #
G4698568
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.315 in

Details

Item
Indexing Plunger
Material
Stainless Steel
Features
With Threaded Stem, With Lock Nut
Body Material
Stainless Steel

Description

GN 613 indexing plungers are a low cost alternative with reduced dimensions. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.