Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN614.2-5 Double End Ball Plunger

  • Mfr # 614.2-5

  • Zoro # G4670050


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Pin Dia.
0.2 in
Material
Brass
Spring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614.2-5
Zoro #
G4670050
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.2 in

Details

Item
Ball Plunger
Material
Brass
Spring Material
Stainless Steel

Description

GN 614.2 press-fit ball plungers feature a double ended ball designed for special applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.